1/2 in. MNPT 6-Element PVC Static Mixer in Clear
1/2 in. MNPT 6-Element PVC Static Mixer in Clear
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thorough mixing provides lower chemical usage
- Male threaded end for easy installation
- Used to dilute or mix chemicals into water
- Clear PVC allows for visual inspection of the mixing process
Specifications
- CE Approved:
- No
- Color Finish Name:
- Clear
- EPA Compliant:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.65 gpm - 5 gpm
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Product Type:
- Static Mixer
- UL Listed:
- No