1/2 in. Ceramic, Hastelloy® C and Kynar Chemical Injection Quill with Check Valve

You last purchased this on
 
Koflo Corporation

1/2 in. Ceramic, Hastelloy® C and Kynar Chemical Injection Quill with Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Koflo Corporation

1/2 in. Ceramic, Hastelloy® C and Kynar Chemical Injection Quill with Check Valve

  • Fast #
  • Part #KQK55
  • Item #4935625
  • Manufacturer Part #QK-.5-5
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Promotes chemical dispersion
  • Equipped with an integral removable spring loaded ball check valve to prevent backflow
  • Inject chemicals into a pipeline without damage to the side port or pipe wall at the point of injection
  • Maximum quill extension of 5 in. into pipeline
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
CE Approved:
No
EPA Compliant:
No
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Ceramic, Hastelloy® C, Kynar, Plastic
Material Type:
PVDF
NSF Certified:
No
Pressure - Maximum:
150 psi
Product Type:
Injection Quill with Check Valve
UL Listed:
No