3 in. Flanged 3-Element PVC Static Mixer

You last purchased this on
 
Koflo Corporation

3 in. Flanged 3-Element PVC Static Mixer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Koflo Corporation

3 in. Flanged 3-Element PVC Static Mixer

  • Fast #
  • Part #K380439
  • Item #4936308
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thorough mixing provides lower chemical usage
  • Flanged end caps for strong connection
  • Used to dilute or mix chemicals into water
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Length:
14 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
Static Mixer
UL Listed:
No