4 in. Flanged 3-Element PVC Static Mixer

Part #K480439I  |  Item #5093203

Call for Pricing EACH

Fitting Sizes:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used to dilute or mix chemicals into water
  • Thorough mixing provides lower chemical usage
  • Flanged end caps for strong connection
  • 1/2" chemical injection port built-in

Specifications

CE Approved: No

EPA Compliant: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Length: 27 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Type: Static Mixer

UL Listed: No