Clear PVC 12 Element 1 in. NPT X 18 in. Length
Clear PVC 12 Element 1 in. NPT X 18 in. Length
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thorough mixing provides lower chemical usage
- Male threaded end for easy installation
- Used to dilute or mix chemicals into water
- Clear PVC allows for visual inspection of the mixing process
Specifications
- Color Finish Name:
- Clear
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Clear PVC Static Mixer
- UL Listed:
- No