PVC Injection Quill with Check Valve 1/2 in. FNPT
PVC Injection Quill with Check Valve 1/2 in. FNPT
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Promotes chemical dispersion
- Equipped with an integral removable spring loaded ball check valve to prevent backflow
- Inject chemicals into a pipeline without damage to the side port or pipe wall at the point of injection
- Maximum quill extension of 5" into pipeline
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Plastic Injection Quill with Check Valve
- UL Listed:
- No