DESCRIPTION

  • 14" extended rim allows for ADA installation
  • 18" L x 14 1/8" W x 26 7/8" H
  • 3/4" top spud
  • Bardon
  • Flow Rate: 0.125 gpf
  • Material: Vitreous China
  • Optimized and intended for use with the K-10949 1/8th gpf Touchless(TM) urinal flushometer with Tripoint(TM) technology
  • Qualifies as a High Efficiency Urinal (HEU) and helps a building earn Water Efficiency points in the LEED Green Building Rating System(TM)

Kohler Bardon™ 0.125/1.0 gpf Top Spud Urinal

K4904-ET

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Bardon™
Color Finish
White
Color Finish Category
Whites
Depth
14-1/8 in
Flow Rate
.125 gpf/1 gpf
Green
WaterSense, Yes
Height
26-7/8 in
Material
Vitreous China
Toilet Urinal Outlet
Top
WaterSense Labeled
Yes
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY