DESCRIPTION

  • Activation distance is factory set - no adjustments on site
  • Chloramine resistance on all rubber components exposed to waterway
  • Electronic infrared sensor with Tripoint™ technology for accurate activation
  • Flow rate: 0.125 gpf
  • Intended for urinal installations with 3/4" top spud coupling connection
  • Manual courtesy flush button (works without DC power)
  • Optimized and intended for use with the Kohler® K-4904-ET 1/8 gpf (gallons per flush) high-efficiency urinal
  • Piston technology offers reliable and accurate performance across pressures
  • Powered by the 30 year hybrid energy system
  • Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours

Kohler Tripoint™ 0.125 gpf Exposed Hybrid Washout Flushometer for Urinal Installation

K7546

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.3, CSA B64, CSA B651
Collection
Tripoint™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
0.125 gpf
GSA Approved
No
Height
16-3/4 in
IAPMO Listed
No
Material
Cast Iron, Chloramine, Rubber
Material Type
NH 24
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY