DESCRIPTION

  • Anti-backsplash walls minimize splashing
  • This product can help a building earn Water Efficiency points in the LEED Green Building Rating System™ See specification sheet for water use data
  • Touchless urinals deliver dependable water-saving performance and added hygiene

Kohler Bardon™ 0.125 gpf Urinal

K4904-ETBA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Bardon™
Color Finish
White
Color Finish Category
Whites
Flow Rate
.125 gpf
Green
WaterSense, Yes
Height
26-7/8 in
Length
18 in
Material
Vitreous China
Spud Location
Top
Toilet Urinal Installation
Wall Mount
WaterSense Labeled
Yes
Width
14-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS