DESCRIPTION

  • Electronic infrared sensor with Tripoint® technology for accurate activation
  • Fixture-mount design
  • Intended for toilet installations with 3/4" top spud coupling connection
  • Manual courtesy flush button (works without DC power)
  • Piston valve technology offers reliable and accurate flushing performance across pressures
  • Powered by the 30-year hybrid energy system
  • Solid construction for durability and reliability
  • Twenty-four hour sentinel flush keeps trapway fresh

Kohler Tripoint™ 0.5 gpf Flushometer for Urinal

K7537

Color Finish

 

SPECIFICATIONS

Collection
Tripoint™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
.5 gpf
Green
WaterSense, Yes
Height
16-3/4 in
Material
Metal
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY