DESCRIPTION

  • 5 3/4" vandal resistant lever handle
  • Color/Finish: Polished Chrome
  • Flexible connections
  • For installation on 4" centers
  • High temperature limit stop
  • Less drain and lift rod
  • Red/blue plug buttons

Kohler Coralais® 0.5 gpm Single Lever Handle Lavatory Faucet with Vandal Resistant

K15597-F5

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
2-3/4 in
Spout Reach
4-1/4 in
Spout Type
Rigid
WaterSense Labeled
No
Width
3-5/8 in

Starting at
Call for Pricing
  • QUANTITY