0.5 gpf Manual Flush Urinal
This product has been replaced by
Manufacturer Part #1151743
0.5 gpf Manual Flush Urinal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For urinal use
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Flow Rate:
- .5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No