DESCRIPTION

  • Activation distance is factory set - no adjustments on site
  • Chloramine resistance on all rubber components exposed to waterway
  • Flow rate: 1 gpf
  • Intended for urinal installations with top spud coupling connection
  • Manual courtesy flush button
  • Piston technology offers reliable and accurate performance across pressures
  • Powered by the 30 year hybrid energy system
  • Sentinel flush operates 24 hour automatically if unit not flushed for 24 hours
  • Twenty-four hour sentinel flush keeps trapway fresh

Kohler Wave 1.0 gpf Washout Urinal Flushometer Microwave

K7527

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1 gpf
GSA Approved
No
Height
16-3/4 in
IAPMO Listed
No
Material
Cast Iron, Chloramine, Rubber
Material Type
NH 24
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY