DESCRIPTION

  • Manual override flushes even if the batteries have expired
  • Serviceable without turning water supply off
  • Twenty four hour sentinel flush keeps trapway fresh
  • Water-saving 1.0 gpf (gallons per flush) urinal model
  • Waterproof shroud protects electronic components

Kohler 1.0 gpf Wave Touchless Washout Urinal Flushometer

K10676-SV

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1 gpf
GSA Approved
No
Height
16-3/4 in
IAPMO Listed
No
Material
Brass
Power Source
Battery
WaterSense Labeled
No

Starting at
$480.52
EACH
  • QUANTITY