This product requires certification to purchase.

1-1/4 in. x 48 in. Linear Drain Grate with Tile In Panel in Bright Silver

KOHLER

1-1/4 in. x 48 in. Linear Drain Grate with Tile In Panel in Bright Silver

  • Fast #
  • Part #K80651-SH
  • Item #9622269
  • Manufacturer Part #80651-SH
3.3 out of 5 Customer Rating
Brand image
KOHLER

1-1/4 in. x 48 in. Linear Drain Grate with Tile In Panel in Bright Silver

  • Fast #
  • Part #K80651-SH
  • Item #9622269
  • Manufacturer Part #80651-SH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for an elegant, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER, including lightweight, durable, easily trimmable drain channel inserts featuring precision-machined grate patterns and anodized scratch-resistant finishes. Available in different patterns, finishes, and sizes to complete your custom home or commercial shower installation.
  • Cut and insert your own tile into the grate panel for a custom design that blends with the rest of your shower floor
  • Rigid, precision-machined tile-in grate panel offers best-in-class drain aesthetic
  • Easily field-trimmable to fit any showering space
  • Lightweight yet durable grate insert is easy to handle during installation and throughout product life
  • Thread-in, rubber-capped grate feet offer secure placement within drain channel
  • Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
  • Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER-branded grate end caps
  • Requires K-32619 Kohler 1¼-in linear drain channel
  • Requires Certification

Documents

Dimensions & Measurements
Drain Base Height
1-1/8 in
Length
48 in
Characteristics & Features
Color Finish Name
Bright Silver
Drain Base Material
Aluminum
Drain Grate Material
Aluminum
Warranty & Product Information
Application
Residential
Type
K80651-SH
UPC
885612966643