DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Installation hardware and template included
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Revival® 1-1/16 in. Cabinet Knob

K16295

Color Finish

 

SPECIFICATIONS

Base Diameter
1-1/16 in
Collection
Revival®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/16 in
Length
1-1/16 in
Material
Metal
Style
Traditional
Width
7/8 in

Starting at
Call for Pricing
  • QUANTITY