DESCRIPTION

  • Adjustable rotation on outlet tube
  • Cast solid brass construction
  • Cleanout plug
  • Slip-joint inlet

Kohler 1-1/2 in. Adjustable P-Trap

K9000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Height
4-7/8 in
IAPMO Listed
No
Inside Diameter
1-1/2 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass
NSF Certified
No

Starting at
$121.71
EACH
  • QUANTITY