DESCRIPTION

Kohler 1-1/2 in. O-Ring

K1105656

Outside Diameter:

1-1/2 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Material
Rubber
Outside Diameter
1-1/2 in

Starting at
$0.84
EACH
  • QUANTITY