DESCRIPTION

Kohler 1-1/2 in. Screw

K21635

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY