DESCRIPTION

  • Fits sinks with 2" outlet
  • Includes 1-1/2" tailpiece
  • Material: Solid brass

Kohler 1-1/2 In. Strainer

K9115

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Sinks with 2 in Outlet
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Length
3-3/8 in
Material
Brass
Strainer Size
1 in

Starting at
$92.63
EACH
  • QUANTITY