DESCRIPTION

  • Coordinates with other products in the Bancroft® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Bancroft® 1-1/4 in. Drawer Knob

K11425

Color Finish

 

SPECIFICATIONS

Base Diameter
1/25 in
Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Knob
Height
7/8 in
Length
1-1/4 in
Material
Metal
Width
1-5/16 in

Starting at
$13.24
EACH
  • QUANTITY