DESCRIPTION

  • Diameter: 1-1/4"
  • Premium metal construction

Kohler Pinstripe® 1-1/4 in. Drawer Knob

K13126

Color Finish

 

SPECIFICATIONS

Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-1/4 in
Length
1-1/4 in
Material
Metal
Style
Transitional
Width
1-1/8 in

Starting at
$14.18
EACH
  • QUANTITY