DESCRIPTION

  • Adjustable rotation on outlet tube
  • Cast solid brass construction
  • Cleanout plug
  • Slip-joint inlet

Kohler 1-1/4 x 1-1/2 in. Adjustable P-Trap

K8995

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
GSA Approved
No
Height
5 in
IAPMO Listed
No
Inside Diameter
1-1/2 in
Material
Cast Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS