DESCRIPTION

  • Cast solid brass construction
  • Includes a slip-joint inlet
  • Offers a convenient cleanout plug
  • Provides adjustable rotation on the outlet tube

Kohler 1-1/4 x 1-1/2 in. Cast Brass Adjustable P-Trap

K8999

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Slip Joint
FM Approved
No
Height
4-7/8 in
Inside Diameter
1-1/4 in
Inside Diameter 2
1-1/2 in
Material
Cast Brass

Starting at
$118.14
EACH
  • QUANTITY