DESCRIPTION

  • Comes included with the Kohler® K-5409-NA Strive™ kitchen sink
  • Dishwasher safe
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Strive™ 1-1/8 in. Sink Rack

K5408

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Strive™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1-1/8 in
IAPMO Listed
No
Length
26-3/4 in
Material
Stainless Steel
Width
16-1/6 in

Starting at
$81.68
EACH
  • QUANTITY

DOCUMENTS