1-1/2 In. Strainer Polished Chrome

Part #K9115-CP  |  Item #13539  |  Manufacturer Part #9115-CP

$114.15 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Fits sinks with 2" outlet
  • Material: Solid brass
  • Includes 1-1/2" tailpiece

Specifications

ADA Compliant: No

Brand Model Compatibility: Sinks with 2 in Outlet

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 6-7/8 in

IAPMO Listed: No

Length: 3-3/8 in

Material: Brass

Strainer Size: 3-3/8 in

Type: K9115-CP

Width: 3-3/8 in