1-1/4 in. Brass P-Trap in Vibrant Polished Nickel

Part #K9018-SN  |  Item #1397303  |  Manufacturer Part #9018-SN

$143.36 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Brass P-trap
  • Cleanout plug and flange
  • Extension and tubing outlet
  • Recommended for above-the-floor bidet and lavatory sink installations

Specifications

Cleanout: Yes

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Connection Type: Slip-Joint

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 4-3/8 in

IAPMO Listed: No

Length: 14-1/2 in

Trap Material: Brass

Trap Size: 1-1/4 in