1-1/4 in. Brass Sink Trap in Polished Chrome

You last purchased this on
 
KOHLER

1-1/4 in. Brass Sink Trap in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1-1/4 in. Brass Sink Trap in Polished Chrome

  • Fast #
  • Part #K9033-CP
  • Item #3811435
  • Manufacturer Part #9033-CP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Trap eye is removable for easy cleaning
  • Material: Solid brass
  • Contemporary design offers an attractive alternative to traditional P-trap fittings
  • Includes 12" extension tube
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B125.2
Cleanout:
No
Color Finish Name:
Polished Chrome
Connection Type:
Slip Fit
Height:
5-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
14-3/8 in
Style:
Contemporary
Trap Material:
Brass
Trap Size:
1-1/4 in
Weight:
3 lb