1-1/4 in. Brass P-Trap in Black Black
1-1/4 in. Brass P-Trap in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleanout plug and flange
- Extension and tubing outlet
- Brass P-trap
- Recommended for above-the-floor bidet and lavatory sink installations
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Connection Type:
- Slip-Joint
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 4-3/8 in
- IAPMO Listed -:
- No
- Length:
- 14-1/2 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in