1-19/100 in. Screw

You last purchased this on
 
KOHLER

1-19/100 in. Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1-19/100 in. Screw

  • Fast #
  • Part #K34612
  • Item #642294
  • Manufacturer Part #34612
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Length:
1-19/100 in
Product Type:
Screw
WaterSense Labeled:
No