DESCRIPTION

  • Allows a bath-mount handshower to be installed with bath faucetry
  • Turn your bath into a shower with this valve/vacuum breaker
  • Two- or three-way configuration options

Kohler 1/2 in. Deckmount Transfer 2 or 3-Way Valve with Integral Check Valve

K409-K-NA

Material:

Brass

SPECIFICATIONS

ADA Compliant
No
Flow Rate
2 gpm
Installation Type
Deck Mount
Material
Brass
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves

Starting at
$245.99
EACH
  • QUANTITY