DESCRIPTION

  • Available only in Canada
  • Flexible connections for easy installation
  • Flow rate: 1.2 gpm
  • One-piece self-contained ceramic disc valve allows both volume and temperature control
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage

Kohler Singulier™ 1.2 gpm 1-Hole Lavatory Faucet

K10860-4-CP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Singulier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
3-15/16 in
Spout Reach
3-3/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
1-7/8 in

Starting at
$227.83
EACH
  • QUANTITY

DOCUMENTS