DESCRIPTION
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Coordinates with other products in the July™ collection
- Flexible supplies for simplified installation
- Flow rate: 1.2 gpm
- Includes stationary spout, escutcheon plate and pop-up drain with 1-1/4" tailpiece
- Red/blue indexing on handles
- Single lever handle allows for both on/off activation and temperature setting
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- BAA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Collection
- July™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Flexible
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.2 gpm @ 60 psi
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Height
- 4-13/16 in
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Length
- 4-3/8 in
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Number of Handles
- Single Handle
- Spout Height
- 2-3/16 in
- Spout Reach
- 4-3/8 in
- Spout Type
- Rigid
- Trim Only
- No
- WaterSense Labeled
- Yes
- Width
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday