• Cart

DESCRIPTION

  • Coordinates with Purist® collection of products
  • Flow rate: 1.2 gpm
  • Fluid design lines for easy cleaning
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Low-flow aerator option available (please see latest price book)
  • Solid brass construction for durability and reliability

Kohler Purist® 1.2 gpm Wall Mount Lavatory Faucet Trim

KT14414-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
5/8 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
2-1/2 in
Spout Reach
9-1/2 in
Spout Swivel
90°
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
Yes
Width
8 in

Starting at
$478.68
EACH
  • QUANTITY