DESCRIPTION

  • A pop up drain and tailpiece complete the set
  • Embodying the collection's sophisticated styling, this Memoirs bathroom sink faucet is outfitted with a classic spout and ergonomic cross handles for easy operation
  • Fluid design lines for ease of cleaning
  • Handles pre assembled on valves to simplify installation
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Solid brass construction for durability and reliability
  • This faucet comes with easy to install and leak free UltraGlide™ valves
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Two handle widespread lavatory faucet for 8" - 16" centers

Kohler Memoirs® 1.2 gpm Widespread Lavatory Faucet

K454-X4V

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
1-7/8 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
Yes
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$491.55
EACH
  • QUANTITY