DESCRIPTION
- Complements Margaux® faucet and accessory line
- Fluid design lines for ease of cleaning
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Solid brass
- Material: Solid brass exposed pop-up drain without overflow
- Porcelain lever handles (Product shown with cross handles)
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- Bidet Type
- Vertical
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B125.1
- Center Size
- 8 in
- Collection
- Margaux®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPT
- Faucet Connection Size
- 1/2 in
- Faucet Mount
- Fixture Mount
- Faucet Type
- Widespread
- Flow Rate
- 2.2 gpm
- Handle Type
- Lever
- IAPMO Listed
- No
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Two Handle
- Spout Height
- 6-1/8 in
- Spout Reach
- 2-1/4 in
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 5-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday