DESCRIPTION

  • Description: O-Ring

Kohler 1/2 in. O-Ring

K77950

Outside Diameter:

1/2 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
0.300 in
Material
Rubber
Outside Diameter
1/2 in

Starting at
$0.84
EACH
  • QUANTITY