DESCRIPTION

  • Brass valve bodies are time-tested and durable
  • For finished deck or rim-mount installations
  • High-flow valve quickly fills bath
  • Includes 1/2" quarter-turn Kohler® ceramic disc valves
  • One-piece ceramic valve resists debris and hard water buildup

Kohler 1/2 in. Brass Tub and Shower Ceramic Valve

KP300-KR-NA

Number of Handles:

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Number of Handles
Two Handle
Valve Type
Tub & Shower Rough-In Valves

Starting at
Call for Pricing
  • QUANTITY