DESCRIPTION

  • ADA compliant when installed at required height of 17" - 19" from floor to top of seat
  • Bowl will perform at either 1.28 gpf or 1.6 gpf when paired with the proper flushometer
  • Optimized bowl and fully glazed 2-1/8" trapway, provides both superior bulk and light waste performance
  • Refreshed bowl design provides fresh aesthetic for commercial applications
  • Spud Location: Top
  • This product meets water savings requirements for California Energy Commission (CEC), CALGreen and Colorado SB 14-103
  • Top spud: 1-1/2"
  • Wall-mount installation

Kohler Kingston™ Elongated Wall Mount Toilet Bowl with Top Inlet

K4325

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Kingston™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
26-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
16-1/2 in
Toilet Seat Type
Open Front
Toilet Type
Bowl, Two Piece, Wall Mount
Toilet Urinal Outlet
Top
WaterSense Labeled
No

Starting at
$136.21
EACH
  • QUANTITY