DESCRIPTION

  • ADA compliant
  • Bedpan lugs available with (L) version for healthcare applications
  • Direct-fed siphon jet flushing technology
  • Floor-mounted, elongated and rear-outlet flushometer bowl
  • Fully glazed trapway: 2-1/8"
  • Material: Vitreous china
  • Top spud: 1-1/2"

Kohler Anglesey™ Elongated Floor Mount Toilet Bowl

K4352

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Anglesey™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
17 in
IAPMO Listed
No
Length
31-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17-1/4 in
Toilet Bowl Length
31-5/16 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-3/4 in
Toilet Rough-In
4 in
Toilet Type
Floor Mount, One Piece
Toilet Urinal Outlet
Wall
WaterSense Labeled
Yes
Width
14-7/8 in

Starting at
$468.55
EACH
  • QUANTITY