DESCRIPTION

  • Canister flush valve provides smooth flushing actuation with consistent water usage, flush after flush
  • Cimarron, Comfort Height
  • Class Six® flushing technology provides tremendous bulk waste flushing performance and best-in-class bowl cleanliness
  • Exclusive Dry Lock™ installation system facilitates installation, and keeps floors dry
  • Flow Rate: 1.28 gpf
  • Less seat
  • Material: Vitreous China
  • Rough-in size: 12"
  • Size: 28 3/4"L x 17 5/8"W x 30 3/4"H

Kohler Cimarron® 1.28 gpf Elongated Tank Toilet

K4421-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-1/4 in
IAPMO Listed
No
Length
8 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
17-5/8 in

Starting at
$99.08
EACH
  • QUANTITY