DESCRIPTION

  • AquaPiston® flushing system
  • Combines with the K-4309 bowl to create a complete K-3609-T Cimarron® toilet
  • Flow rate: 1.28 gpf
  • Includes left-hand polished chrome trip lever
  • Material: Vitreous china
  • Supply line not included
  • Tank cover locks included

Kohler Cimarron® 1.28 gpf High Efficiency Toilet Tank with Locks

K4421-T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K-3609-T Cimarron® Toilet
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-9/16 in
IAPMO Listed
No
Length
8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY