DESCRIPTION

  • 27 3/4" L x 18 3/4" W x 28 3/16" H
  • Brevia with Q2 Advantage seat
  • Coordinates with other products in the Devonshire collection
  • No faucet holes; requires wall or counter mount faucet
  • Oval basin

Kohler Wellworth® 1.28 gpf Elongated Tank Toilet

K4467-UR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-15/16 in
IAPMO Listed
No
Length
8-1/2 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$124.56
EACH
  • QUANTITY

DOCUMENTS