DESCRIPTION

  • Combination consists of the Kohler® K-4436 tank and Kohler® K-4198 bowl
  • Coordinates with other products in the Wellworth® collection
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Two piece toilet

Kohler Wellworth® 1.28 gpf Elongated Toilet

K3575

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-1/4 in
IAPMO Listed
No
Length
30 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
Yes
Width
19-5/8 in

Starting at
Call for Pricing
  • QUANTITY