DESCRIPTION

  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Compact elongated bowl offers added room and comfort
  • Concealed trapway and clean Caps® facilitate easier cleaning and enhanced design
  • Coordinates with other products in the Kathryn® collection
  • Flow rate: 1.28 gpf
  • Glenbury™ Quiet-Close™ seat with Quick-Release™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Includes standard left-hand polished chrome trip lever
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design

Kohler Kathryn® 1.28 gpf Elongated Toilet

K3940

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
28 in
IAPMO Listed
No
Length
17-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Open Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
28-5/8 in

Starting at
Call for Pricing
  • QUANTITY