DESCRIPTION

  • 1 1/2" top spud
  • Optimized bowl and fully glazed 2-1/8" trapway, provides both superior bulk and light waste performance
  • Refreshed bowl design provides fresh aesthetic for commercial applications
  • This Kingston toilet bowl is precision-engineered to deliver superior performance at either 128gpf or 16gpf: depending on Flushometer
  • When combined with a 128 gpf flushometer this toilet qualifies as a high efficiency toilet (HET) and can contribute to obtaining LEED credits

Kohler Kingston™ 1.28 gpf Elongated Toilet

K4325-BA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Kingston™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Material
Vitreous China
Toilet Bowl Height
13-1/4 in
Toilet Bowl Length
26-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
16-1/2 in
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Top
WaterSense Labeled
No

Starting at
$152.07
EACH
  • QUANTITY