• Cart

DESCRIPTION

  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Coordinates with other products in the Memoirs® collection
  • Flow rate: 1.28 gpf
  • Glenbury™ Quiet-Close™ with grip-tight seat
  • Includes standard left-hand trip lever
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
  • Skirted trapway simplifies cleaning
  • Supply line not included

Kohler Memoirs® Classic 1.28 gpf Elongated Toilet

K6424

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Memoirs® Classic
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-1/4 in
IAPMO Listed
No
Length
27-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
18 in

Starting at
Call for Pricing
  • QUANTITY