DESCRIPTION

  • Class Five® flushing system
  • Combination consists of the K-4467-UR tank and the K-4373 bowl
  • Comfort Height® elongated bowl
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Material: Vitreous china
  • Rough-in size: 10"
  • Seat and supply line not included

Kohler Highline® 1.28 gpf Elongated Toilet with Right-Hand Trip Lever and Tank Liner

KOH3889-UR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-1/4 in
IAPMO Listed
Yes
Length
29-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
10 in
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
18-1/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS