DESCRIPTION

  • Electronic infrared sensor with Tripoint® technology for accurate activation
  • Fixture-mount design
  • Intended for toilet installations with 1 1/2" top spud coupling connection
  • Manual courtesy flush button (works without DC power)
  • Piston valve technology offers reliable and accurate flushing performance across pressures
  • Powered by the 30-year hybrid energy system
  • Solid construction for durability and reliability
  • Twenty-four hour sentinel flush keeps trapway fresh

Kohler Tripoint™ 1.28 gpf Exposed Hybrid Flushometer for Toilet Installation

K7531

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.3, CSA B64, CSA B651
Collection
Tripoint™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Height
16-3/4 in
IAPMO Listed
No
Material
Brass
Valve Size
1 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY