DESCRIPTION

  • AquaPiston® flushing system
  • Combination consists of the K-4829 bowl and the K-4166-RA tank
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Less seat
  • Material: Vitreous china
  • Right-hand polished chrome trip lever included
  • Rough-in size: 10"
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Two-piece toilet

Kohler Cimarron® 1.28 gpf Round Front Toilet with Right Hand Trip Lever

KOH3851-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
30-1/2 in
IAPMO Listed
Yes
Length
27-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
10 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Type
Gravity
WaterSense Labeled
Yes
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY